Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8
Mfr # 33519
Zoro # G205860079
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fullerton Tool
- MFR # 33519
- Zoro # G205860079
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- HYDE Mill Blade Bevel Grind, 6in.L., 5/8in.W (62360)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- ALLWAY SEB-Series Single Edge Razor Blades, PK 10 (SEB10)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/32, 3/8 Cut L (01556)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02X)
- KODIAK CUTTING TOOLS 1/4 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449312)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single, 2In (204-001100)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8 (20581)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 10, Length of Cut: 30 mm (24842)
- Fullerton Tool End Mills