Shop All Spiral Flute Drill Bits
Fullerton Tool
3-Flute - 90° Point - 5566 MATRX Poly Drills, RH Spiral, Notched, Standard,
Mfr # 25336
Zoro # G605852551
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 25336
- Zoro # G605852551
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
The 5566 Poly Drill is a high performance drill with 3-flutes designed for burr-free drilling of graphite, composites, and plastics. It produces clean, burr-free holes without breakout, eliminating the need for sanding or deburring. Its 3-flute design allows for ultimate material removal rates and burr teeth provide a clean shearing of fibers. The 5566 Poly Drill is stocked uncoated and with FC-1 coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (532470)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M8 Thread Size, 2" Dia., Thru Tap (GNH5-HEXRT5----)
- PROTO 16 oz. Tethered Ball Peen Hammer, 13" Steel Handle (J1316AVP-TT)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 3)
- DRILL AMERICA 7/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST7/16)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191060)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 3/4" 130-VT (26153)
- DRILL AMERICA 1/4" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/4)
- IRWIN 5/16 in. X 6 in. L High Speed Steel Split Point Drill Bit 1 pc (66720ZR)
- DRILL AMERICA #23 HSS Heavy Duty Split Point Stub Drill Bit (DWDST23)
- EAZYPOWER 12mm BLK OX Met Bit (82300)
- Fullerton Tool Spiral Flute Drill Bits