Shop All Jobber Length Drill Bits
Fullerton Tool
3-Flute - 90° Point - 1566 Poly Drills, TIALN, RH Spiral, Notched, Standard,
Mfr # 15667
Zoro # G805853426
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 15667
- Zoro # G805853426
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
The 1566 Poly Drill is a high performance drill with 3-flutes designed for burr-free drilling of graphite, composites, and plastics. It produces clean, burr-free holes without breakout, eliminating the need for sanding or deburring. Its 3-flute design allows for ultimate material removal rates and burr teeth provide a clean shearing of fibers. The 1566 Poly Drill is stocked with TiAlN coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 14pc. Black Oxide 118 Degrees, 135 Degrees Drill Bit Set (BL14)
- STANLEY I-Beam 180 Level, 24 in. (42-324)
- PROTO Torque Wrench, 1Dr, 400-2000 ft.-lb. (J6025)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- FULLERTON TOOL 3-Flute - 90° Point - 1566 Poly Drills, TIALN, RH Spiral, Notched, Standard, (15662)
- FULLERTON TOOL 2-Flute - 118° Point - 1510 4-Facet Point Drills, RH Spiral, Four Facet, Standard, (15053)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.30mm (47335)
- DRILL AMERICA 19/64" Carbide Tipped Jobber Length Drill Bit (D/ACT19/64)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #40 (C18093)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #54 (C18107)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 8.50mm (46484)
- Fullerton Tool Jobber Length Drill Bits