Shop All High Performance Carbide End Mills
Fullerton Tool
3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, FC5, RH Spiral, Square, Stub, 1/4
Mfr # 27057
Zoro # G205858939
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fullerton Tool
- MFR # 27057
- Zoro # G205858939
- Country of Origin United States
- Category High Performance Carbide End Mills
Description
The 3833 AlumaMill G3 is a 3-flute, high performance end mill designed for roughing and finishing aluminum and non-ferrous materials. It excels in aggressive plunging and ramping speed environments and was designed for fast material removal and multi-purpose machining. Its flute shape and relief form generates superior wall finishes, while its unique wiper geometry produces excellent floor finishes. The 3833 AlumMill G3 is stocked uncoated and with FC-5 coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Metabo C10FCGM 10 in. Compound Miter Saw (C10FCGM)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 1.5" dia. (ALHA-1)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/8 (38346)
- FULLERTON TOOL 4-Flute - Variable Helix - 3500 Fury HP End Mills, FC20, RH Spiral, Square, Stub, 3/16 (35043)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, RH Spiral, Corner Radius, Extra-Long, 3/4 (27739)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, FC5, RH Spiral, Square, Stub, 3/8 (27059)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/2 (38358)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, RH Spiral, Square, Stub, 3/4 (27053)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.045CR (C61876)
- Fullerton Tool End Mills