Shop All Jobber Length Drill Bits
Fullerton Tool
3-Flute - 130° Point - 1565 AlumaDrill Drills, RH Spiral, Hi-Performance, Standard, 7/8
Mfr # 15498
Zoro # G205852531
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 15498
- Zoro # G205852531
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
The 1565 AlumaDrill is a 3-flute, high performance drill designed for high-speed drilling in titanium, graphite, brass & copper, high si aluminum, low si aluminum, composites, plastics, and wood. It features enhanced chip evacuation in high speed drilling applications and its unique radial grinds allow self-centering and increases aggressiveness in softer materials. The 1565 AlumaDrill is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Folding Tool, 24-Inch (86534)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEBH06 -7'9)
- KEO Countersink, 1 FL, 100 Deg, 1/2, Carbide (55734)
- DEWALT Drill Bit, 1/2 in. x 13 in., Carbide (01354-PWR)
- FULLERTON TOOL 3-Flute - 90° Point - 1566 Poly Drills, TIALN, RH Spiral, Notched, Standard, (15662)
- FULLERTON TOOL 2-Flute - 118° Point - 1510 4-Facet Point Drills, RH Spiral, Four Facet, Standard, (15053)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.50mm (47325)
- CLE-LINE Jobber Length Drill Bit, 1/4 in Drill Bit Size, 4 in Length, 2 3/4 in Flute (C18012)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #22 (54032)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #60 (C23374)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #40 (C70173)
- Fullerton Tool Jobber Length Drill Bits