Shop All Jobber Length Drill Bits
Fullerton Tool
3-Flute - 130° Point - 1565 AlumaDrill Drills, RH Spiral, Hi-Performance, Standard,
Mfr # 19062
Zoro # G005853820
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 19062
- Zoro # G005853820
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
The 1565 AlumaDrill is a 3-flute, high performance drill designed for high-speed drilling in titanium, graphite, brass & copper, high si aluminum, low si aluminum, composites, plastics, and wood. It features enhanced chip evacuation in high speed drilling applications and its unique radial grinds allow self-centering and increases aggressiveness in softer materials. The 1565 AlumaDrill is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- PALMGREN 4" Light Duty Ind. Style Angle Vise, w/Swivel Base, 4" with Swivel Base (9611405)
- GEDORE Pin Punch Set, 6 pcs., Plastic Holder (116 A)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30914P)
- FULLERTON TOOL 2-Flute - 118° Point - 1510 4-Facet Point Drills, RH Spiral, Four Facet, Standard, (15053)
- FULLERTON TOOL 3-Flute - 90° Point - 1566 Poly Drills, TIALN, RH Spiral, Notched, Standard, (15662)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #8 (70108)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 12.5mm (C16611)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- BOSCH 2-7/8" 135 Deg. Jobber Length Drill Bit (TI2136IM)
- Fullerton Tool Drill Bits