Shop All Jobber Length Drill Bits
Fullerton Tool
3-Flute - 130° Point - 1565 AlumaDrill Drills, RH Spiral, Hi-Performance, Standard, 1/8
Mfr # 15428
Zoro # G905850233
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 15428
- Zoro # G905850233
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
The 1565 AlumaDrill is a 3-flute, high performance drill designed for high-speed drilling in titanium, graphite, brass & copper, high si aluminum, low si aluminum, composites, plastics, and wood. It features enhanced chip evacuation in high speed drilling applications and its unique radial grinds allow self-centering and increases aggressiveness in softer materials. The 1565 AlumaDrill is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Kit #107 KRA-5 Wrench Kit (Kit #107)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048R)
- KETT TOOL Kit #92 Screw And Insert Kit (Kit #92)
- ROCKWELL AUTOMATION Rockwell Blade S-Circ Sonicrftr 3-1/8In RW8946 (9524208)
- FULLERTON TOOL 2-Flute - 118° Point - 1510 4-Facet Point Drills, RH Spiral, Four Facet, Standard, (15053)
- FULLERTON TOOL 3-Flute - 90° Point - 1566 Poly Drills, TIALN, RH Spiral, Notched, Standard, (15662)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" (24728)
- MELIN TOOL CO 3/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-3/8)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #2 (C23212)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- Fullerton Tool Drill Bits