Shop All Router Bits
Fullerton Tool
2600 Matrx Burr Routers, RH Spiral, Style D - 135° Drill Point, 1/8
Mfr # 26128
Zoro # G205858625
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fullerton Tool
- MFR # 26128
- Zoro # G205858625
- Country of Origin United States
- Category Router Bits
Description
The 2600 MATRX Burr Router produces clean shearing of material’s fibers and allows for aggressive removal rates with minimal delamination. The 2600 MATRX Burr Router is available with no end cut, burr style end cut, end mill end cut, and 135° drill point and is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Knockout Punch/Die Kit, 1-1/4 in. Conduit (902-488)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04622)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-192)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- FREUD TOP BEAR FLUSH TRIM 3/4"" (50-106)
- CMT Wainscot/Paneling Bit with 13/64-Inch Radius, 1/4-Inch Shank (862.050.11)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- Fullerton Tool Routers & Accessories