Shop All Router Bits
Fullerton Tool
2600 Matrx Burr Routers, RH Spiral, Style C - End Mill Type End Cu, 1/4
Mfr # 26262
Zoro # G205858618
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 26262
- Zoro # G205858618
- Country of Origin United States
- Category Router Bits
Description
The 2600 MATRX Burr Router produces clean shearing of material’s fibers and allows for aggressive removal rates with minimal delamination. The 2600 MATRX Burr Router is available with no end cut, burr style end cut, end mill end cut, and 135° drill point and is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 9/16-27 NS Hand Tap H3 6 Flt Bottom (012496AS)
- WESTWARD Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUZ1)
- STANLEY Adjustable Folding Sawhorse, Adj Height, Plastic, 2 1/8 in Overall Wd, 32 in to 39 in, 2500 lb Cap (011031S)
- KLEIN TOOLS Assembled Iron Conduit Bender 3/4-Inch EMT (51604)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-484)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- CMT Beading Bit 1/2 in. Shank 5/8 in. Radius (839.945.11)
- Fullerton Tool Routers & Accessories