Shop All Drill Mills
Fullerton Tool
2-Flute - 90° Point - 1215 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 5/8
Mfr # 12610
Zoro # G705849314
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 12610
- Zoro # G705849314
- Country of Origin United States
- Category Drill Mills
Description
The 1215 Drill Mill has 2-flutes and was designed to excel in chamfering, side milling, and drilling operations in titanium, super alloys, stainless steels, cast iron, brass & copper, and low si aluminum. The 1215 Drill Mill is stocked with FC-20 coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m8 x 1.25 (DWTP8X1.25)
- TEKTON 1/16 Inch Nail Set (65782)
- STANLEY Safety Knife Safety Blade, 7 in L (STHT10364)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 (12705)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- HHIP 3/4 X 3/4 X 1-5/8 X 3-3/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5766)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HHIP 9/16 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0562)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- Fullerton Tool Drill Mills