Shop All Drill Mills
Fullerton Tool
2-Flute - 90° Point - 1215 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 3/4
Mfr # 12611
Zoro # G905849541
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 12611
- Zoro # G905849541
- Country of Origin United States
- Category Drill Mills
Description
The 1215 Drill Mill has 2-flutes and was designed to excel in chamfering, side milling, and drilling operations in titanium, super alloys, stainless steels, cast iron, brass & copper, and low si aluminum. The 1215 Drill Mill is stocked with FC-20 coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #24 (54034)
- KIPP Adjustable Handle Size: 2, M06X60, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X60)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 12 Points (80489)
- GEARWRENCH 8 Slip Joint Plier Dipped Handle Pitbull Pliers (KDT82175)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 (12705)
- HHIP 5/32 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0156)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1", Overall Length: 3" (CCMG-1616-DP)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- Fullerton Tool Drill Mills