Shop All Drill Mills
Fullerton Tool
2-Flute - 90° Point - 1215 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/2
Mfr # 12609
Zoro # G805849320
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 12609
- Zoro # G805849320
- Country of Origin United States
- Category Drill Mills
Description
The 1215 Drill Mill has 2-flutes and was designed to excel in chamfering, side milling, and drilling operations in titanium, super alloys, stainless steels, cast iron, brass & copper, and low si aluminum. The 1215 Drill Mill is stocked with FC-20 coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Swedish Stainless Steel Pool Trow, 18"x4 (CF344)
- DURHAM MFG Welding Rod Cabinet, Assembled, 8-1/2 In.H (921-95)
- KRAFT TOOL Flat Slicker Jointer, 3/4 x7/8 x10 in, Stl (RO5211-3/4X7/8)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #53 (C22652)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 (12705)
- HHIP 1/2 X 1/2 X 3" 4 Flute Carbide End Mill USA (8003-5000)
- HHIP 5/8 X 5/8" 4 Flute TiN Single End Center Cut End Mill (5828-0626)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- HHIP 9/16 X 5/8" 2 Flute High Speed Steel Double End End Mill (5803-0562)
- Fullerton Tool Drill Mills