Shop All Spotting Drills
Fullerton Tool
2-Flute - 90, 120, 150° Point - 1535 Spotting Drills, FC7, RH Spiral, Cam Relieved, Standard, 1/4
Mfr # 15463
Zoro # G905851506
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 15463
- Zoro # G905851506
- Country of Origin United States
- Category Spotting Drills
Description
The 1535 Spotting Drill is 2-flute, general purpose drill designed for use in titanium, hardened steels, stainless steels, steels, cast iron, graphite, brass & copper, composites, and wood. It is available with 90°, 120°, and 150°point angles. This drill is the preferred design for screw machine and Swiss lathe applications. The 1535 Spotting Drill is stocked uncoated and with FC-7 coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE U JOINT PULLER (LI42890)
- MITUTOYO Dial Thickness Gage, Flat, 0-0.0500 In (7326ACAL)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- OLFA 18mm Heavy-Duty Snap-Off Utility Knife NOL-1 (1118008)
- GARANT HSS-E NC Spotting Drill, 6 mm, 90 Deg, Spiral Flutes, Uncoated (112000 6)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- BLAIR Spotweld Cutter, 8mm (11308)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- Fullerton Tool Spotting Drills