Shop All Ball End Mills
Fullerton Tool
2-Flute - 30° Helix - 3215 GP End Mills, TIALN, RH Spiral, Ball, Extra-Long, 7/16
Mfr # 30163
Zoro # G405857374
product price: $81.15
/ea
Free Shipping & Returns
$81.15
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
- Brand Fullerton Tool
- MFR # 30163
- Zoro # G405857374
- Country of Origin United States
- Category Ball End Mills
Description
The 3215 General Purpose end mill has 2-flutes and was designed for use in titanium, super alloys, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3215 General Purpose end mill is stocked uncoated and with TiAlN, TiCN, and TiN coatings.
Documents & Resources
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
- FREUD Forstner Bit, 3/8" dia. (FC-002)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V (2471-21, 48-11-2420)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 19/64 (C13191)
- MICRO 100 Carbide End Mill, Dia 1.8mm, Cut L 2.7mm (BMSM-018-2X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 1/2 In (BLR-250-2X)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 3/8x3/8x2-1/2x4-1/4 (C33364)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-272)
- MELIN TOOL CO Hss GP End Mill Ball 1-1/16"X1-5/8, Shank Dia.: 1" (A-3234-B)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- Fullerton Tool Ball End Mills