Shop All Square End Mills
Fullerton Tool
2-Flute - 30° Helix - 3215 GP End Mills, RH Spiral, Square, Standard, 1/2
Mfr # 32076
Zoro # G105857285
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 32076
- Zoro # G105857285
- Country of Origin United States
- Category Square End Mills
Description
The 3215 General Purpose end mill has 2-flutes and was designed for use in titanium, super alloys, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3215 General Purpose end mill is stocked uncoated and with TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Torque Multipliers, 3300 ft./lbs., 26:1 Torque Ratio (D086102)
- STANLEY 16 oz Straight Claw Hammer Hammer, 12 in L Fiberglass Handle, Steel Head (STHT51511)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Taper Hand Tap (DWTT1-1/2-12)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (449808)
- FULLERTON TOOL Endmill, 3500STB FC20 S .0600 RH SE (35937)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, (92010)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, 3/16 (32011)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- FULLERTON TOOL End Mill, 3/8X1/2LOC (27049)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/32 (50010HC)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- Fullerton Tool End Mills