Shop All Router Bits
Fullerton Tool
2-Flute - 28° Helix - 5600 MATRX Burr Routers, RH Spiral, Style D - 135° Drill Point, 3/16
Mfr # 25219
Zoro # G605857433
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 25219
- Zoro # G605857433
- Country of Origin United States
- Category Router Bits
Description
The 5600 MATRX Burr Router produces clean shearing of material’s fibers and allows for aggressive removal rates with minimal delamination. The 5600 MATRX Burr Router is available with no end cut, burr style end cut, end mill end cut, and 135° drill point and is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X25)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3113)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 6-Point Socket (SHD13006)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- DIABLO Freud 1-1/4 in. D X 5/16 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-112)
- Fullerton Tool Router Bits