Shop All Router Bits
Fullerton Tool
2-Flute - 28° Helix - 5600 MATRX Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16
Mfr # 25207
Zoro # G205857154
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 25207
- Zoro # G205857154
- Country of Origin United States
- Category Router Bits
Description
The 5600 MATRX Burr Router produces clean shearing of material’s fibers and allows for aggressive removal rates with minimal delamination. The 5600 MATRX Burr Router is available with no end cut, burr style end cut, end mill end cut, and 135° drill point and is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 8 Piece R8 End Mill Holder Set (3/16~1-1/4") (3900-1008)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- BIG HORN 3 Piece Titanium Nitride Coated Steel Step Drill Bits (19243)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- QIC TOOLS 3/8in Chamfer Bit 22.5 Degree With Bearing 1/2in SH (CBC2.38.12.22 12)
- CMT Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank (801.127.11B)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- CMT 3-Wing Slot Cutter with 1/4-Inch Cutting Length and 5/16-Inch Bore (822.364.11)
- Fullerton Tool Router Bits