Shop All Router Bits
Fullerton Tool
2-Flute - 28° Helix - 5600 MATRX Burr Routers, FC1, RH Spiral, Style D - 135° Drill Point, 1/2
Mfr # 25273
Zoro # G905857188
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fullerton Tool
- MFR # 25273
- Zoro # G905857188
- Country of Origin United States
- Category Router Bits
Description
The 5600 MATRX Burr Router produces clean shearing of material’s fibers and allows for aggressive removal rates with minimal delamination. The 5600 MATRX Burr Router is available with no end cut, burr style end cut, end mill end cut, and 135° drill point and is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT MINI VENT 4"" MILL BG/6 (50003)
- STANLEY Snap-Off Utility Knife Snap-Off, 5 in L (10-150)
- STEEL GRIP ADJUSTABLE WRENCH 6"" (2251429)
- K-TOOL INTERNATIONAL 1/4" Drive, 13mm Metric Socket, 6 Points (KTI-26113)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- FREUD Down Spiral Bit, 1/2" dia. (76-108)
- FREUD ROUTER COVE&BEAD 1-1/2"" (38-352)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (85245MC)
- DIABLO Router Bit Set Gp 5Pc (DR89100)
- Fullerton Tool Router Bits