Shop All Router Bits
Fullerton Tool
2-Flute - 28° Helix - 5600 MATRX Burr Routers, FC1, RH Spiral, Style C - End Mill Type End Cu, 1/4
Mfr # 25265
Zoro # G605857457
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fullerton Tool
- MFR # 25265
- Zoro # G605857457
- Country of Origin United States
- Category Router Bits
Description
The 5600 MATRX Burr Router produces clean shearing of material’s fibers and allows for aggressive removal rates with minimal delamination. The 5600 MATRX Burr Router is available with no end cut, burr style end cut, end mill end cut, and 135° drill point and is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06S)
- UNITED SCIENTIFIC Loupe-Style Magnifier, 10X (MFL010)
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- BOSCH Router Bit, Carbide, 1/2in dia., 2-1/8inL (85227M)
- CMT Mortising Bit with 5/8-Inch Diameter with 1/4-Inch Shank (801.158.11B)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- FREUD Lock Miter Bit, 1-15/32" dia. (99-043)
- Fullerton Tool Router Bits