Shop All Router Bits
Fullerton Tool
2-Flute - 25° Helix - Square - 3935 LHRH Routers, Left Hand Spiral, Square, Standard, 3/8
Mfr # 39140
Zoro # G405857169
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 39140
- Zoro # G405857169
- Country of Origin United States
- Category Router Bits
Description
The 3935 2FL-LHRH Router has two left-hand spiral, right-hand cutting flutes designed for use in wood, wood composites, plastics, and non-ferrous materials. Its left-hand flutes force chips downward. The 3935 2FL-LHRH Router is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61304)
- SUNEX MASTER HEX BIT IMP SKT SET 84PC 3/8"DR (SU3569)
- STEELMAN 6-Spline Small Diameter Socket, 45/64" Inner Dia. (78540)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- CMT Ovolo Sash Bit (Female), 7/8-Inch Diameter, 1/4-Inch Shank (855.307.11F)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- FREUD Lettering Bit, 1" dia. (20-172)
- WESTWARD Router Bit, Alloy Steel/Carbide, 1-1/4in. (20KY41)
- Fullerton Tool Routers & Accessories