Shop All Center Drills
Fullerton Tool
2-Flute - 118° Cam Relieved Pilot Point - 2305 Center Drill, TIALN, RH Spiral, Cam Relieved, 5/16
Mfr # 23108
Zoro # G605849261
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 23108
- Zoro # G605849261
- Country of Origin United States
- Category Center Drills
Description
The 2305 Center Drill is a 2-flute, general purpose drill designed to be a combination drill and countersink, centering and chamfering in one single operation. It can be used in a variety of materials including titanium, hardened steels, stainless steels, steels, cast iron, graphite, brass & copper, aluminum, composites, and wood. The 2305 Center Drill is available in 60°, 82°, and 90° angle points and is stocked uncoated and with TiAlN coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" 4-Jaw Independent Plain Back Chuck (3900-0414)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-59031)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (05066102001)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- HHIP #1 X 4" High Speed Steel Center Drill & Countersink (5000-0025)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- Fullerton Tool Center Drills