Shop All Center Drills
Fullerton Tool
2-Flute - 118° Cam Relieved Pilot Point - 2305 Center Drill, RH Spiral, Cam Relieved,
Mfr # 23005
Zoro # G205853811
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fullerton Tool
- MFR # 23005
- Zoro # G205853811
- Country of Origin United States
- Category Center Drills
Description
The 2305 Center Drill is a 2-flute, general purpose drill designed to be a combination drill and countersink, centering and chamfering in one single operation. It can be used in a variety of materials including titanium, hardened steels, stainless steels, steels, cast iron, graphite, brass & copper, aluminum, composites, and wood. The 2305 Center Drill is available in 60°, 82°, and 90° angle points and is stocked uncoated and with TiAlN coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, 3-1/2 in Size (OSL312F)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- BESSEY Hold Down Machine Clamp, 9 in, 19000 lb (750L)
- MILESCRAFT PocketJig200XCJ Complete Pocket Hole Kit with Single Barrel Jig and 2" FaceClamp Included (7336)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- HHIP #2 X 4" High Speed Steel Center Drill & Countersink (5000-0029)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- BIG HORN #9 VIX-BIT - 9/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19161)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- Fullerton Tool Center Drills