Shop All Water Well & Jet Pump Motors
Fulham
RS Ballast, 120V, 18W, Quad/Triple CFL
Mfr # SC-120-113-CFL
Zoro # G1235923
original price:
$10.19
7% off
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Dimmable No
- Voltage 120V AC
- Watts 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fulham
- MFR # SC-120-113-CFL
- Zoro # G1235923
- UPC # 872180102931
- Country of Origin China
- Category Water Well & Jet Pump Motors
Details
Item | RS Ballast,Quad/Triple CFL |
Light Technology | Fluorescent |
Dimmable | No |
Voltage | 120V AC |
Watts | 18 W |
Description
RS Ballast,Quad/Triple CFL, Light Technology Fluorescent, Voltage 120V AC, Watts 18 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 2 x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138040)
- REELCRAFT Reel W/ Cart Kit (600965)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-15/16 In, St (4X231)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-S68)
- FULHAM CFL PS Ballast, Univ, 1/2, 18W, BLS, Linear (RHA-UNV-218-BLS)
- FULHAM Rapid Start Ballast, 120V, F6/F8 T5 (SC-120-108-LT5)
- FULHAM RS Ballast, 120V, 1-Lamp, F14/15/17 (SC-120-115-CT8)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP (5KH39EN2887X)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor WO25-12-324T, GP, TEFC, REM-C, 1 PH, 56C, 115/208-230V, 1/3 HP (NT13-36-56CB)
- MARATHON MOTORS Mtr, 3 Ph, 1/2hp, 1725,208-230/460, 56J, TEFC (5K42HN4133)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- Fulham Water Well & Jet Pump Motors