Shop All Electronic LED Drivers
Fulham
Mirco AC Emergency Inverter
Mfr # FHUPS1-UNV-25L-SD
Zoro # G001866428
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 120/220/277 V AC
- Input Voltage 100 to 277 V AC
- Width 2 57/64 in
- Height 1 1/2 in
- Length 15 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHUPS1-UNV-25L-SD
- Zoro # G001866428
- UPC # 847098046318
- Country of Origin India
- Category Electronic LED Drivers
Dimensions
Width | 2 57/64 in |
Height | 1 1/2 in |
Length | 15 19/64 in |
Details
Output Voltage | 120/220/277 V AC |
Input Voltage | 100 to 277 V AC |
Item | Mirco AC Emergency Inverter |
Standards | CEC, CSA, cUL Listed, DGM, IP20, MSDS, RoHS, UL 924 |
Frequency | 50/60 Hz |
For Use With | LED Driver Less Than 150W (170VA) and have 0-10V Dimming Function, LED Driver Less Than 25W (45VA) and Non 0-10V Dimming Function |
Mounting | Wall |
VA Rating | 45 VA |
Max. Bulb Watts | 25 W |
Emergency Illumination Time | 50,000 hr |
Warranty | 5 yr |
Profile | Standard Profile |
Battery Type | LiFePO4 |
Bulb Watts | 11 W |
Temperature Range | 32 Degrees to 122 Degrees F |
Number of Bulbs Supported | 6 |
Description
Mirco AC Emergency Inverter, 100 to 277 V AC Input Voltage, 120/220/277 V AC Output Voltage, Number of Bulbs Supported 6, Max. Bulb Watts 25 W, Bulb Watts 11 W, LiFePO4 Battery Type, Emergency Illumination Time 50,000 hr, Wall Mounting, 1 1/2 in Height, 15 19/64 in Length, 2 57/64 in Width, Standard Profile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXEON LIGHTING 814 Cyclops Rchrgbl Work Light - Blue (MAX00814)
- FEIT ELECTRIC T8 DayLight 48 in. Bi-pin Base Linear Lamp LED 32 Watt Equivalence 2 pk, 10PK (T848HO850LED2RP)
- ILC Replacement for Ushio Uhi-70dw/uvp replacement light bulb lamp (UHI-70DW/UVP USHIO)
- PERFORMANCE TOOL LED Flashlight, NiCd, 85lm (W2451)
- FULHAM CC LED PD, 40W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-40E)
- FULHAM CC LED PD, 96W, Univ, 700-2400mA (T1M1UNV240P-96L)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV210P60L)
- FULHAM Hand Held Remote LED Driver Programmer (TPSB-100)
- OMNIDRIVE X 24V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V120W-J)
- DIODE LED LO-PRO Large Jct Box with Double VLM Driver Combo - 24V 100W (VLM200W-24-LPL)
- Fulham Electronic LED Drivers