Shop All Light Fixture Parts
Fulham
Lighting Retrofit Kit, 10" W x 5" H
Mfr # FHSKITT06SHD
Zoro # G1806423
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Width 3 15/16 in
- Height 5 in
- For Use With Fluorescent, Incandescent, and LED Lighting
- Battery Type Nickel Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHSKITT06SHD
- Zoro # G1806423
- UPC # 813068014083
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 3 1/2 in |
Width | 3 15/16 in |
Height | 5 in |
Length - Emergency Lighting and Exit Signs | 18-21/64" |
Lamp Length Supported | 47 3/4 in |
Bulb Length Supported | 47 3/4 in |
Overall Height | 5 in |
Overall Length | 3 1/2 in |
Overall Width | 3 15/16 in |
Description
LED Emergency Driver, Bulb Type LED, Battery Type Nickel Cadmium, Battery Capacity 4 Ah, Bulb Wattage 4 W, 47 3/4 in Bulb Length Supported, Emergency Illumination Time 90 min, Initial Light Output 750 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape H-Configuration, Housing Material Steel, Input Current 0.07 A, Input Voltage 120/277 V AC, LED Fixture Array Intended LED Usage, 4 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 122 Degrees F Maximum Operating Temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Tactical Headlamp, Plastic, Tan, 420lm (Vizz-MPLS-MC)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- GOLIGHT Wireless Handheld Remote (30100)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 12-Pack (LR34231-12PK)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LND)
- MILLER MFG Miller Manufacturing 464251 Mold Rite Replacement Cap; Black - Small (464251)
- ECM INDUSTRIES Nick Pull Chain Switch (GSW-35)
- STONCO Keene 30W 120-277V-Ac Light Fixture (TF30-NW-G1-K-FL-8-BZ)
- JESCO LIGHTING GROUP 12 ft. Monorail Aircraft Cable Suspension, Satin Nickel (MA-SC12SN)
- GENESIS Opal Light Panel, PK 10 (70802)
- JESCO LIGHTING GROUP T-Bar Clip- Aluminum (TBC)
- Fulham Light Fixture Parts