Shop All Light Fixture Parts
Fulham
Lighting Retrofit Kit, 10" W x 5" H
Mfr # FHSKITT04LND
Zoro # G1806338
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 11/16 in
- Width 13/16 in
- Height 5 in
- For Use With Fluorescent, Incandescent, and LED Lighting
- Length - Emergency Lighting and Exit Signs 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fulham
- MFR # FHSKITT04LND
- Zoro # G1806338
- UPC # 813068015196
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 4 11/16 in |
Width | 13/16 in |
Height | 5 in |
Length - Emergency Lighting and Exit Signs | 18-1/2" |
Lamp Length Supported | 47 3/4 in |
Overall Height | 5 in |
Overall Length | 4 11/16 in |
Overall Width | 13/16 in |
Bulb Length Supported | 47 3/4 in |
Description
LED Emergency Driver, Bulb Type LED, Battery Type Nickel Cadmium, Battery Capacity 4 Ah, Bulb Wattage 4 W, 47 3/4 in Bulb Length Supported, Emergency Illumination Time 90 min, Initial Light Output 500 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape Linear, Housing Material Steel, Input Current 0.07 A, Input Voltage 120/277 V AC, LED Fixture Array Intended LED Usage, 4 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 122 Degrees F Maximum Operating Temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 4-Pack (LR34194-4PK)
- SUREFIRE Black No Tactical Handheld Flashlight, 400 lm (E1B-MV)
- STREAMLIGHT Streamlight Jr. Led Flashlight (STL71500)
- EATON BUSSMANN Blade Fuse K, 16, FLB, FLD, FLF, FLM, FMS, FMX (NO.45)
- PROGRESS LIGHTING Cylinder Lens Collection White 6-Inch Square Cylinder Cover (P860047-030)
- HD HD SSMDH 15B SOSS Magnetic Door Holder & Stop - Satin Nickel (SSMDH 15B)
- POLYMER PRODUCTS Polymer Products 3201-50530 Cylinder 5.5 in. White Acrylic Jelly Jar Replacement Globe; Pack Of 6 (3201-50530)
- PROGRESS LIGHTING Stem Extension Kit in a Aged Brass Finish (P8601-161)
- ILC Replacement For LIGHT BULB LAMP, SC120132T8XL (SC-120-132-T8-XL)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- ILC Replacement For EIKO, BAYREFLECTOR BTAL60D (BAY-REFLECTOR BT-AL-60D)
- Fulham Light Fixture Parts