Shop All Battery Backup
Fulham
Lighting Retrofit Kit, 10" W x 5" H
Mfr # FHSKITT04LNC
Zoro # G2044642
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 4.0
- Lamp Type - Fluorescent Lighting Battery Backup Systems LED
- Initial Lumens - Emergency Lighting and Exit Signs 500
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHSKITT04LNC
- Zoro # G2044642
- UPC # 813068014908
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 17-1/2" |
Width | 13/16 in |
Height | 5 in |
Lamp Length Supported | 47 3/4 in |
Length | 4 11/16 in |
Overall Length | 4 11/16 in |
Bulb Length Supported | 47 3/4 in |
Overall Width | 13/16 in |
Overall Height | 5 in |
Description
LED Emergency Driver, Bulb Type LED, Battery Type Nickel Cadmium, Battery Capacity 3 Ah, Bulb Wattage 4 W, 47 3/4 in Bulb Length Supported, Emergency Illumination Time 90 min, Initial Light Output 500 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape Linear, Housing Material Steel, Input Current 0.07 A, Input Voltage 120/277 V AC, LED Fixture Array Intended LED Usage, 4 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 122 Degrees F Maximum Operating Temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- FEIT ELECTRIC LED, 28 W, A21, Medium Screw (E26) (OM150DM/850/LED)
- SATCO 5 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11234)
- JANDORF Socket Phenolic On/Off Pull Chain Lamp Socket (C60534)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- FULHAM Emergency Lighting Ballast, 1-1/8" H (FH11-UNV-750L-CEC)
- FULHAM Emergency Lighting Ballast, 1-1/4" H (FH12-UNV-1400L-CEC)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- FULHAM Emergency Lighting Ballast, 1-1/2" H (FH7-UNV-500L-CEC)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- ELCO LIGHTING Backup Battery (KEM-P42)
- Fulham Battery Backup