Shop All Light Fixture Parts
Fulham
Lighting Retrofit Kit, 10" W x 5-13/32" H
Mfr # FHSKITT10LHF
Zoro # G1803072
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/4 in
- Width 3 15/16 in
- Height 5 7/16 in
- For Use With Fluorescent, Incandescent, and LED Lighting
- Length - Emergency Lighting and Exit Signs 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHSKITT10LHF
- Zoro # G1803072
- UPC # 813068014892
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 5 3/4 in |
Width | 3 15/16 in |
Height | 5 7/16 in |
Length - Emergency Lighting and Exit Signs | 21-1/2" |
Lamp Length Supported | 47 3/4 in |
Overall Height | 5 7/16 in |
Bulb Length Supported | 47 3/4 in |
Overall Length | 5 3/4 in |
Overall Width | 3 15/16 in |
Description
LED Emergency Driver, Bulb Type LED, Battery Type Nickel Cadmium, Battery Capacity 7 Ah, Bulb Wattage 4 W, 47 3/4 in Bulb Length Supported, Emergency Illumination Time 90 min, Initial Light Output 1250 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape H-Configuration, Housing Material Steel, Input Current 0.07 A, Input Voltage 120/277 V AC, LED Fixture Array Intended LED Usage, 4 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 122 Degrees F Maximum Operating Temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar End Feed, White (R36 WH)
- LITHONIA LIGHTING Fixture, Wall Bracket (WP 2 32 MVOLT GEB10IS DO)
- ILC Replacement for Stinger / Dejay B4040 replacement light bulb lamp (B4040 STINGER / DEJAY)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LND)
- JANDORF Pull Chain Acrylic Cyl (60316)
- POLYMER PRODUCTS Polymer Products 3203-50630 Sphere 6 in. Smooth Bronze Acrylic Replacement Globe; Pack Of 6 (3203-50630)
- HUBBELL Hubbell Electrical LH150-2-W Porcelain Socket Lampholder; White (357233)
- WESTINGHOUSE Bell Clear Glass Lamp Shade (81258)
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- STAR BRITE Aluminum Stub Post Base-Black (ST126726)
- Fulham Light Fixture Parts