Shop All Light Fixture Parts
Fulham
Lighting Retrofit Kit, 10" W x 5-13/32" H
Mfr # FHSKITT08LHF
Zoro # G1803090
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/4 in
- Width 3 15/16 in
- Height 5 7/16 in
- For Use With Fluorescent, Incandescent, and LED Lighting
- Lamp Type - Fluorescent Lighting Battery Backup Systems LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHSKITT08LHF
- Zoro # G1803090
- UPC # 813068014663
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 5 3/4 in |
Width | 3 15/16 in |
Height | 5 7/16 in |
Length - Emergency Lighting and Exit Signs | 21-1/2" |
Lamp Length Supported | 47 3/4 in |
Overall Width | 3 15/16 in |
Bulb Length Supported | 47 3/4 in |
Overall Length | 5 3/4 in |
Overall Height | 5 7/16 in |
Description
LED Emergency Driver, Bulb Type LED, Battery Type Nickel Cadmium, Battery Capacity 7 Ah, Bulb Wattage 4 W, 47 3/4 in Bulb Length Supported, Emergency Illumination Time 90 min, Initial Light Output 1000 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape H-Configuration, Housing Material Steel, Input Current 0.07 A, Input Voltage 120/277 V AC, LED Fixture Array Intended LED Usage, 4 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 122 Degrees F Maximum Operating Temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- LIVEX LIGHTING Black ADA Sconce, 2 Light (51172-04)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LND)
- JANDORF Lamp Loop (60242)
- ILC Replacement For LIGHT BULB LAMP, WH 7277L (WH 7-277-L)
- GREENGATE Room Controllerpl 3Zone Dim Enhance W/Pm (RC3DE-PL)
- ILC Replacement For LIGHT BULB LAMP EG 36070 2PK (2PAK:WX-ESV3-2)
- LEVITON White Lampholder 660W 600V-Ac Lighting Parts And Accessory, 10PK (390-1W)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L38)
- Fulham Light Fixture Parts