Shop All Light Fixture Parts
Fulham
Lighting Retrofit Kit, 10" W x 5-13/32" H
Mfr # FHSKITT06SHF
Zoro # G1806417
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Width 3 15/16 in
- Height 5 7/16 in
- For Use With Fluorescent, Incandescent, and LED Lighting
- Number of Lamps Supported 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHSKITT06SHF
- Zoro # G1806417
- UPC # 847098002673
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 3 1/2 in |
Width | 3 15/16 in |
Height | 5 7/16 in |
Length - Emergency Lighting and Exit Signs | 18-21/64" |
Lamp Length Supported | 47 3/4 in |
Overall Width | 3 15/16 in |
Bulb Length Supported | 47 3/4 in |
Overall Length | 3 1/2 in |
Overall Height | 5 7/16 in |
Description
LED Emergency Driver, Bulb Type LED, Battery Type Nickel Cadmium, Battery Capacity 7 Ah, Bulb Wattage 4 W, 47 3/4 in Bulb Length Supported, Emergency Illumination Time 90 min, Initial Light Output 750 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape H-Configuration, Housing Material Steel, Input Current 0.07 A, Input Voltage 120/277 V AC, LED Fixture Array Intended LED Usage, 4 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 122 Degrees F Maximum Operating Temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 500x2 Lumen Folding DoubleSided w Charging Pad (AST52SLC)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 2 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/575R1)
- FEIT ELECTRIC LED, 15 W, A21, Medium Screw (E26), PK2 (BPA19100CL927CAFI2RP)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LND)
- MIDWEST FASTENER Medium Base Porcelain Socket w/Bushing & Double Screw Bases 2PK (77906)
- ILC Replacement For SATCO 65799 (65-799)
- JANDORF Socket Turn Knob On/Off Brass 60408 (3404845)
- CUSTOM ACCESSORIES 67 in. L X 27 in. W Silver Foldable Sun Shade (114810A)
- ELCO LIGHTING Front Louver Track Accessory - EP555, EP666 (EP555W)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- Fulham Light Fixture Parts