Shop All Light Fixture Parts
Fulham
Lighting Retrofit Kit, 10" W x 5-13/32" H
Mfr # FHSKITT04LNF
Zoro # G1806408
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 11/16 in
- Width 13/16 in
- Height 5 7/16 in
- For Use With Fluorescent, Incandescent, and LED Lighting
- Voltage - Emergency Lighting and Exit Signs 120/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHSKITT04LNF
- Zoro # G1806408
- UPC # 847098002703
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 4 11/16 in |
Width | 13/16 in |
Height | 5 7/16 in |
Length - Emergency Lighting and Exit Signs | 18-1/2" |
Lamp Length Supported | 47 3/4 in |
Overall Length | 4 11/16 in |
Bulb Length Supported | 47 3/4 in |
Overall Width | 13/16 in |
Overall Height | 5 7/16 in |
Description
LED Emergency Driver, Bulb Type LED, Battery Type Nickel Cadmium, Battery Capacity 7 Ah, Bulb Wattage 4 W, 47 3/4 in Bulb Length Supported, Emergency Illumination Time 90 min, Initial Light Output 500 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape Linear, Housing Material Steel, Input Current 0.07 A, Input Voltage 120/277 V AC, LED Fixture Array Intended LED Usage, 4 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 122 Degrees F Maximum Operating Temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- ILC Replacement for Halco M57/175cwa/5t/k (M57/175CWA/5T/K HALCO)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91757)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 5FT (OCS 277 05 WH M35)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT04LND)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885BK)
- OPTIX 23.75 in. x 47.75 in. Clear Acrylic Prismatic Light Panel, 20PK (1A20083A)
- WESTINGHOUSE Globe Clear Glass Shade (85254)
- JUNO LIGHTING LED Adj Trim Kit 4in., Switchable 27K/30 (RB4A SWW5 MW M6)
- UNIJACK 1 Light System Mono-Pod in Brushed Steel (87107UJ-BS)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- Fulham Light Fixture Parts