Shop All Battery Backup
Fulham
Lighting Retrofit Kit, 10" W x 5-13/32"
Mfr # FHSKITT10SHF
Zoro # G2044633
original price:
$252.36
5% off
new price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 10.0
- Lamp Type - Fluorescent Lighting Battery Backup Systems LED
- Initial Lumens - Emergency Lighting and Exit Signs 1250
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 18-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHSKITT10SHF
- Zoro # G2044633
- UPC # 847098002680
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 18-21/64" |
Width | 3 15/16 in |
Height | 5 7/16 in |
Lamp Length Supported | 47 3/4 in |
Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 5 7/16 in |
Bulb Length Supported | 47 3/4 in |
Overall Width | 3 15/16 in |
Description
LED Emergency Driver, Bulb Type LED, Battery Type Nickel Cadmium, Battery Capacity 7 Ah, Bulb Wattage 4 W, 47 3/4 in Bulb Length Supported, Emergency Illumination Time 90 min, Initial Light Output 1250 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape H-Configuration, Housing Material Steel, Input Current 0.07 A, Input Voltage 120/277 V AC, LED Fixture Array Intended LED Usage, 4 W Maximum Bulb Wattage, Number of Bulbs Supported 1, 122 Degrees F Maximum Operating Temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zadro T5 22W replacement light bulb lamp (T5 22W ZADRO)
- ILC Replacement for Babylock BL9 replacement light bulb lamp, 2PK (BL9 BABYLOCK)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- LEVITON 660 W, White, Medium Screw (E26) (49875)
- FULHAM Emergency Lighting Ballast, 1-1/2" H (FH7-UNV-500L-CEC)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- FULHAM Emergency Lighting Ballast, 1-1/4" H (FH12-UNV-1400L-CEC)
- FULHAM Emergency Lighting Ballast, 1-1/8" H (FH11-UNV-750L-CEC)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- Fulham Battery Backup