Shop All Exit Signs with Lights
Fulham
LED Emergency Combo Unit, White, Green, FHEC33WG
Mfr # FHEC33WG
Zoro # G9353127
product price: $47.89
/ea
Sold in multiples of 6 for $287.34
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
$287.34
Free 30-Day Returns
Key Features
- Width 19 1/4 in
- Height 8 5/32 in
- Number of Lamp Heads 2
- Letter Size 6 in
- Housing Material - Emergency Lighting and Exit Signs Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEC33WG
- Zoro # G9353127
- UPC # 00847098026266
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 19 1/4 in |
Height | 8 5/32 in |
Letter Size | 6 in |
Depth | 3 3/8 in |
Overall Width | 19 1/4 in |
Overall Height | 8 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 3 1/2 in |
Text Size | 6 in High |
Recommended Mounting Height | 8 ft |
Text Height | 6 in |
Description
LED Emergency Combo Unit,White,Green
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, White on Green, Labels/Roll: Continuous (212WGPX)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7952)
- SIGNMISSION Registered Guests Violators Will Prosecuted, Black & Gold Aluminum Sign, 18" H, BG-1824-23225 (A-DES-BG-1824-23225)
- SHOWA Cut Resistant Glove, 18 ga Thick, M, PR (XC810M-07)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.2W (FHEC34G)
- FULHAM Exit Sign, Green Letter Color, 3.40W, LED (FHEC35G)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- FULHAM Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- FULHAM LED Emergency Exit Sign, Slim Wet, Green, FHEX26G (FHEX26G)
- Fulham Exit Signs with Lights