Shop All Electronic Ballasts
Fulham
ICEHORSE 66 to 157 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # IH2-UNV-270-T8
Zoro # G9123186
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # IH2-UNV-270-T8
- Zoro # G9123186
- UPC # 872180106045
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 12 in |
Width | 1 3/4 in |
Height | 1 in |
Description
IceHorse, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 157 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -22 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 4000K (LED50ED23.5/740)
- TERRACYCLE REGULATED WASTE Filter Cartridge Kit (333-395-SCK)
- LITHONIA LIGHTING Remote Head (ERE W T SQ M12)
- STREAMLIGHT Charge Bank, Charges Up to 5 Flashlights (75400)
- FULHAM 5 to 70 Watts, 1 or 2 Lamps, Electronic Ballast (WH4-120-L)
- FULHAM 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH22-120-L)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-120-C)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-C)
- FULHAM 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-120-L)
- FULHAM 24 to 33 Watts, 1 or 2 Lamps, Electronic Ballast (SC-120-213-LT5)
- ILC Replacement for Advance Rqm-2s40-3-tp (RQM-2S40-3-TP)
- Fulham Electronic Ballasts