Shop All Exit Signs with Lights
This Product is Discontinued
Fulham
FULHAM FIREHORSE EXIT Aluminum LED Exit Sign/Battery Backup (Discontinued)
Mfr # FHEX24ASREM
Zoro # G9353197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 12 3/4 in
- Height 11 in
- Housing Material - Emergency Lighting and Exit Signs Aluminum
- Number of Faces 1
- Voltage 120/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEX24ASREM
- Zoro # G9353197
- UPC # 847098005544
- Country of Origin Unknown
- Category Exit Signs with Lights
Dimensions
Width | 12 3/4 in |
Height | 11 in |
Letter Size | 6 in |
Depth | 3/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 3/8 in |
Overall Height | 11 in |
Text Size | 6 in High |
Text Height | 6 in |
Overall Width | 13 3/4 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 3.2 W, Depth 3/8 in, Height 11 in
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.