Shop All Emergency Lights
Fulham
FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led
Mfr # FHEM16W
Zoro # G9353093
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 0.9 W
- Input Voltage 120V AC
- Output Voltage 3.6 V DC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEM16W
- Zoro # G9353093
- UPC # 847098025702
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 12 1/3 in |
Width | 4 1/2 in |
Height | 4 1/2 in |
Overall Length | 12 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 0.9 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 0.89 W, Output Voltage 3.6 V DC, Width 4 1/2 in, Length 12 1/3 in, Height 4 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Regent Bp86100q replacement light bulb lamp, 2PK (BP86100Q REGENT)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- DEWALT Led Rechargeable Worklight Kit 175lm (DCL044/DCB203)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Height: 5 in (FHEM12W)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM12WW)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10WH)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10W)
- COOPER LIGHTING Emergency LED Light (SEL17)
- FULHAM LED Emergency BBU Kit, 3W, 145 min (FHSKITT03LNC)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- Fulham Emergency Lights