Shop All Emergency Lights
Fulham
FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Height: 5 in
Mfr # FHEM12W
Zoro # G9353075
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 1.2 W
- Input Voltage 120V AC
- Lighting Technology LED
- Output Voltage 3.6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEM12W
- Zoro # G9353075
- UPC # 00847098017585
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 12 1/3 in |
Width | 5 in |
Height | 5 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 5 in |
Overall Width | 5 in |
Overall Length | 12 1/4 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.2 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 1.15 W, Output Voltage 3.6 V DC, Width 5 in, Length 12 1/3 in, Height 5 in
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Treatment Service Ats1-1149 1 PIN Version replacement light bulb lamp (ATS1-1149 1 PIN VERSION AQUA TREATMENT SERVICE)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10WH)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10W)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM12WW)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- ELCO LIGHTING LED Emergency Light (EE80L)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- Fulham Emergency Lights