Shop All Emergency Lights
Fulham
FULHAM FIREHORSE 2 LED Lamps, Emergency Light
Mfr # FHEM12WW
Zoro # G9353084
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 1.2 W
- Input Voltage 120V AC
- Lighting Technology LED
- Output Voltage 3.6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fulham
- MFR # FHEM12WW
- Zoro # G9353084
- UPC # 847098017592
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 13 1/3 in |
Width | 5 3/4 in |
Height | 5 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 5 3/4 in |
Overall Height | 5 3/4 in |
Overall Length | 13 1/4 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 1.2 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 1.15 W, Output Voltage 3.6 V DC, Width 5 3/4 in, Length 13 1/3 in, Height 5 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830fl replacement light bulb lamp (CMH70/PAR30L/830FL GE GENERAL ELECTRIC G.E)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 0V)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White, 2PK (190121)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10W)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Height: 5 in (FHEM12W)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10WH)
- DUAL-LITE Emergency Light, LED, 8" W x 6-1/4" L (EV4R)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic, Remote Capacity (CU2RCSD)
- MAXLITE Led Shop Light Wht 23W (SL2-48231-50)
- Fulham Emergency Lights