Shop All Emergency Lights
Fulham
FULHAM FIREHORSE 2 LED Lamps, Emergency Light
Mfr # FHEM10WH
Zoro # G9353057
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 0.9 W
- Input Voltage 120V AC
- Lighting Technology LED
- Output Voltage 3.6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEM10WH
- Zoro # G9353057
- UPC # 00847098015208
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 9 in |
Width | 4 in |
Height | 4 in |
Overall Width | 4 in |
Overall Height | 4 in |
Overall Length | 9 in |
Manufacturers Warranty Length | 5 yr |
Description
Emergency Light - High Lumen Reflector, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 0.9 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 0.89 W, Output Voltage 3.6 V DC, Width 4 in, Length 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 100a21/fr-250v replacement light bulb lamp (100A21/FR-250V NORMAN LAMPS)
- CARSON OPTICAL Carson Lume Series COB LED Magnifier, 4.5in with 2x / 7x Magnification, Black (AS-95)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10W)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM12WW)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Height: 5 in (FHEM12W)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHO2)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRS)
- Fulham Emergency Lights