Shop All Exit Signs with Lights
Fulham
ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.3W
Mfr # FHEC34R
Zoro # G2044712
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 9/16 in
- Height 13 1/8 in
- Voltage - Emergency Lighting and Exit Signs 120/277
- Fixture Wattage 4.1 W
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEC34R
- Zoro # G2044712
- UPC # 847098040460
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 9/16 in |
Height | 13 1/8 in |
Letter Size | 3/4 in |
Depth | 2 1/2 in |
Recommended Mounting Height | 8 ft |
Text Height | 3/4 in |
Overall Width | 12 1/2 in |
Text Size | 3/4 in High |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 13 1/4 in |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Batteries 120/277, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Hose 1/2IN (NV2036)
- DURABLE CORP 3' X 5' Black Anti-Fatigue Mat (442SHD35BK)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, XXL (PW365)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.2W (FHEC34G)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 1.8W (EDG W 1 GW EL SD)
- Fulham Signs