Shop All Exit Signs with Lights
Fulham
ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.2W
Mfr # FHEC34G
Zoro # G1803160
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 9/16 in
- Height 13 1/8 in
- Mounting Wall
- Fixture Wattage 4 W
- Housing Color - Emergency Lighting and Exit Signs White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEC34G
- Zoro # G1803160
- UPC # 847098040484
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 9/16 in |
Height | 13 1/8 in |
Depth | 2 1/2 in |
Letter Size | 3/4 in |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 3/4 in |
Overall Height | 13 1/4 in |
Text Size | 3/4 in High |
Recommended Mounting Height | 8 ft |
Overall Width | 12 1/2 in |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Batteries 120/277, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2ARW74A000)
- BIG TIME PRODUCTS Big Time Products 9813-23 Large General Purpose Work Glove (188197)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152487)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- COMPASS 17-Watt Slim LED AC/Emergency Outdoor Light with Photocontrol, CUSO4DB-ND (CUSO4DB-ND)
- Fulham Signs