Shop All Exit Signs with Lights
Fulham
Ext Sgn, Thrmplst, Wht, 13in, 3.2W
Mfr # FHEX21WGEM
Zoro # G9353163
original price:
$32.89
16% off
new price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/4 in
- Height 7 3/4 in
- Letter Color Green
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Directional Indicators Universal Field Selectable Chevrons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEX21WGEM
- Zoro # G9353163
- UPC # 847098001928
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 1/4 in |
Height | 7 3/4 in |
Depth | 1 3/4 in |
Letter Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 7 3/4 in |
Overall Depth | 2 in |
Overall Width | 13 in |
Text Height | 6 in |
Text Size | 6 in High |
Description
Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Z-262NAT-24PK)
- MUCK BOOT CO Size 14 Men's Ankle Boot Steel Work Boot (CCSTCSA M 140)
- BRADY Training Booklets, Pk10 (66219)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/S)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.2W (FHEC34G)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- FULHAM Exit Sign, LED, Red Letter, 8-1/4 in. H (FHEX21WRAC)
- TCP Red LED, Exit Retro 2 Lamp, 4 Base Adap (20715)
- Fulham Exit Signs with Lights