Shop All Exit Signs with Lights
Fulham
Ext Sgn, Thrmplst, Wht, 13in, 2W
Mfr # FHEX21WREM
Zoro # G9353181
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/4 in
- Height 7 3/4 in
- Voltage 120/277 V AC
- Housing Material Plastic
- Number of Lamp Heads 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fulham
- MFR # FHEX21WREM
- Zoro # G9353181
- UPC # 847098001942
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 1/4 in |
Height | 7 3/4 in |
Depth | 1 3/4 in |
Letter Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Overall Depth | 2 in |
Overall Width | 13 in |
Text Size | 6 in High |
Overall Height | 7 3/4 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-FK)
- CELLUCAP Disp Sleeves, PP, 18 in, White, PK200 (1804)
- PIP Sleeves, Rubber, Yellow, XL, 7500VAC, PR (193-1-XLARGE)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 20 gal., 20 gal, High-Density-Polyethylene (1623BLK)
- FULHAM Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- FULHAM Exit Sign, LED, Red Letter, 8-1/4 in. H (FHEX21WRAC)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 14 5/8in, 2W (LXNY W 3 R EL)
- Fulham Exit Signs with Lights