Shop All Exit Signs with Lights
Fulham
Exit Sign, Red Letter Color, 3.70W, LED
Mfr # FHEC35RRC
Zoro # G5536443
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 29/32 in
- Height 9 in
- Optional Guard No
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEC35RRC
- Zoro # G5536443
- UPC # 847098040774
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 1 29/32 in |
Height | 9 in |
Depth | 20 in |
Letter Size | 3/4 in |
Overall Height | 9 in |
Text Stroke Width | 3/4 in |
Text Size | 3/4 in Stroke |
Overall Depth | 2 in |
Recommended Mounting Height | 8 ft |
Overall Width | 20 in |
Manufacturers Warranty Length | 5 yr |
Description
ExtSgn EmLt,Plst,Nic Cad,LED,3.7W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Green (SM-GREEN-4)
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Large (PW4000L)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- DIAMOND VISIONS READING GLASSES (RG-48)
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.3W (FHEC34R)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- Fulham Exit Signs with Lights