Shop All Exit Signs with Lights
Fulham
Exit Sign, Red Letter, 2 Faces
Mfr # FHEX26R
Zoro # G1803151
product price: $129.99
/ea
Sold in multiples of 4 for $519.96
Free Shipping & Returns
$519.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 5/8 in
- Height 8 1/8 in
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
- Battery Chemistry Nickel Cadmium
- Emergency Illumination Time 90 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEX26R
- Zoro # G1803151
- UPC # 847098040422
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 5/8 in |
Height | 8 1/8 in |
Letter Size | 3/4 in |
Depth | 2 1/2 in |
Text Size | 3/4 in Stroke |
Overall Depth | 2 1/2 in |
Text Stroke Width | 3/4 in |
Overall Height | 8 1/8 in |
Overall Width | 12 5/8 in |
Manufacturers Warranty Length | 5 yr |
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RF-A)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- MOON AMERICAN Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling (1117-1550501)
- FULHAM Exit Sign, Green Letter Color, 3.40W, LED (FHEC35G)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.3W (FHEC34R)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- LUMAPRO LUMAPRO Thermoplastic LED Exit Sign with Battery Backup, 6CGL5 (6CGL5)
- Fulham Signs