Shop All Exit Signs with Lights
Fulham
Exit Sign, LED, Red Letter, 8-1/4 in. H
Mfr # FHEX21WRAC
Zoro # G9353172
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/4 in
- Height 7 3/4 in
- Number of Faces 1 or 2
- Operating Temp. Range 0 Degrees to 50 Degrees C
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEX21WRAC
- Zoro # G9353172
- UPC # 847098001935
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 1/4 in |
Height | 7 3/4 in |
Depth | 1 3/4 in |
Letter Size | 6 in |
Text Size | 6 in High |
Overall Height | 7 3/4 in |
Overall Depth | 2 in |
Text Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 13 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (Orange/Black) (HDC50C-19OC)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Orange (A1EA64)
- SHOWA Cut Resistant Gloves, Polyurethane, M, PR (S-TEX541M-07-V-G)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- FULHAM LED Emergency Combo Unit, White, Green, FHEC33WG (FHEC33WG)
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- FULHAM Exit Sign Combo, 8-3/16 in.Hx18 in.W, NiCd (FHEC30WR)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.2W (FHEC34G)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- Fulham Exit Signs with Lights