Shop All Exit Signs with Lights
Fulham
Exit Sign, LED, Green Letter7-1/4 in. H
Mfr # FHEX20WGEM
Zoro # G9353145
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 5/8 in
- Height 7 1/4 in
- Housing Color White
- Standards cULus 924 Listed
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEX20WGEM
- Zoro # G9353145
- UPC # 847098001881
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 5/8 in |
Height | 7 1/4 in |
Depth | 2 in |
Letter Size | 6 in |
Text Size | 6 in High |
Manufacturers Warranty Length | 5 yr |
Overall Width | 12 5/8 in |
Overall Height | 8 1/4 in |
Overall Depth | 4 3/8 in |
Text Height | 6 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 7 3-1/4In Refl (PS-20/7)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- ZORO SELECT A-FRAME, 1 BOARD, WHITE (97-01-004-02)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (19L497)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- FULHAM LED Emergency Combo Unit, White, Green, FHEC33WG (FHEC33WG)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- FULHAM Exit Sign, LED, Red Letter, 8-1/4 in. H (FHEX21WRAC)
- FULHAM Exit Sign Combo, 8-3/16 in.Hx18 in.W, NiCd (FHEC30WR)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- Fulham Exit Signs with Lights