Shop All Exit Signs with Lights
Fulham
Exit Sign, LED, 8-1/4" H x 12-5/8" W
Mfr # FHEX20WREM
Zoro # G9353154
original price:
$29.27
17% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 5/8 in
- Height 8 1/4 in
- Depth 2 in
- Bulb Technology LED
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEX20WREM
- Zoro # G9353154
- UPC # 847098001904
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 5/8 in |
Height | 8 1/4 in |
Depth | 2 in |
Letter Size | 6 in |
Text Height | 6 in |
Overall Width | 12 5/8 in |
Overall Depth | 4 3/8 in |
Text Size | 6 in High |
Overall Height | 8 1/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MGG-02-S)
- ROADPRO Warning Light, LED, Amber, 1-1/2" L (RP1370AD)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 2.4' x 11" H (PAK925-OR)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-202)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.2W (FHEC34G)
- FULHAM Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- FULHAM Exit Sign, Green Letter Color, 3.40W, LED (FHEC35G)
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- Fulham Exit Signs with Lights