Shop All Exit Signs with Lights
Fulham
Exit Sign, Green Letter Color, 3.40W, LED
Mfr # FHEC35G
Zoro # G5934527
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 29/32 in
- Height 9 in
- Operating Temp. Range 50 Degrees to 104 Degrees F
- Voltage - Emergency Lighting and Exit Signs 120/277
- Standards UL 924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEC35G
- Zoro # G5934527
- UPC # 847098040798
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 1 29/32 in |
Height | 9 in |
Letter Size | 3/4 in |
Depth | 20 in |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 9 in |
Text Size | 3/4 in Stroke |
Overall Depth | 2 in |
Recommended Mounting Height | 8 ft |
Overall Width | 20 in |
Description
ExtSgn EmLt,Plst,Nic Cad,LED,3.4W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Step Down Sign, C400A (C400A)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, OLIVE DRAB (201-001)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- FULHAM Exit Sign Combo, 8-3/16 in.Hx18 in.W, NiCd (FHEC30WR)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- FULHAM Exit Sign, LED, 8-1/4" H x 12-5/8" W (FHEX20WREM)
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1CCR-120277V (OL2SALG1CCR-120277V)
- Fulham Signs