Shop All Exit Signs with Lights
Fulham
Exit Sign, Green Letter Color, 3.00W, LED
Mfr # FHEC35GSD
Zoro # G5505147
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 29/32 in
- Height 9 in
- Lamp Head Light Source - Emergency Lighting and Exit Signs LED
- Number of Lamp Heads 2
- Operating Temp. Range 50 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fulham
- MFR # FHEC35GSD
- Zoro # G5505147
- UPC # 847098040811
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 1 29/32 in |
Height | 9 in |
Letter Size | 3/4 in |
Depth | 20 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 9 in |
Text Stroke Width | 3/4 in |
Recommended Mounting Height | 8 ft |
Text Size | 3/4 in Stroke |
Overall Depth | 2 in |
Overall Width | 20 in |
Description
ExtSgn EmLt,Plst,Nic Cad,LED,3W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- AZAR DISPLAYS White Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-WHT)
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- FULHAM Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- FULHAM Exit Sign, LED, Red Letter, 8-1/4 in. H (FHEX21WRAC)
- FULHAM Exit Sign Combo, 8-5/32inHx19-1/4inW, NiCd (FHEC33WR)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- Fulham Exit Signs with Lights